Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/16" Nap, Woven Fabric
Mfr # R206-9
Zoro # G0466755
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 3/16"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R206-9
- Zoro # G0466755
- UPC # 71497606396
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/16 in |
Details
Item | Paint Roller Cover |
Nap | 3/16" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | All Paints, Enamels, Varnishes |
For Use With | 9 in W, Any 1-1/2 in dia Cage Frame |
Features | Dense Fibers Reduce Dripping And Spatter,Polypropylene Core Resists Water, Solvents, And Cracking |
Cover Type | Standard |
Compatible Roller Frame Style | Cage |
Surface Texture | Smooth |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 9 in Overall Length, 3/16 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With 9 in W, Any 1 1/2 in dia Cage Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Smoke Gray, Gloss, 12 oz (7763830)
- RUST-OLEUM Clear Varathane, Semi-Gloss, 11.25 oz (6081H)
- DEVILBISS Air nozzle, For Use with 13E902-13E906 (FLG4-1-3-K)
- WOOSTER 9" x 3/8" Nap Super Doo-Z Roller Tray Kit, 3 Piece (R905)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR313)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (R206)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Woven Fabric (R578)
- WOOSTER 7" Paint Roller Cover, 1" Nap, Knit Fabric (R242-7)
- TOOLPRO Palm Leaf Foam Texture Roller Cover (TP15186)
- Wooster Paint Roller Covers