Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric
Mfr # RR641
Zoro # G3279500
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/16" Nap
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # RR641
- Zoro # G3279500
- UPC # 71497118042
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/16" Nap |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Paint Type | Oil Based, Water Based |
Description
Professional painters seeking awless applications have reached for Pro/Doo-Z roller covers for over 2 years. In a sea of reformulated coatings, these Wooster golden pinstripe rollers remain unchanged and are still a staple of paint store aisles. Dense, high-capacity Pro/Doo-Z fabric has interlocked bers to prevent shedding for smoother nishes. These woven covers provide excellent results with all paints from latex arts to high gloss epoxies and everything in between.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Premium True Brown Oil-Based Urethane Modified Alkyd Fast Dry Wood Stain 1 qt (333661)
- PREMIER 9" Paint Roller Cover, 1-1/4" Nap, Polyester/Knitted Wool (9KW2-125)
- INTERTOOL Paint Gun Cup, 600 cc Metal (PT08-1906)
- DRYLOK Flat White Latex Concrete Floor Paint 1 gal (21213)
- WOOSTER 4.5 in Mini Paint Roller Cover, 3/8" Nap, Woven Fabric (RR502-4 1/2)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-18)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Shearling (RR633-18)
- WOOSTER RR665 18 in. Pro/Doo-Z FTP 3/16 in. Nap Roller Cover (0RR6650180)
- WOOSTER 4.5 in Paint Roller Cover, 1/2" Nap, Knit Fabric (RR982-4 1/2)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205-4)
- WOOSTER 9 in Paint Roller Cover, 3/8" Nap, Fabric (R337-9)
- Wooster Paint Roller Covers