Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair
Mfr # R209
Zoro # G3278310
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Surfaces Smooth
- Paint Type Enamels, Varnishes, Urethanes, Epoxies
- Core Material Polypropylene
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R209
- Zoro # G3278310
- UPC # 71497643292
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Surfaces | Smooth |
Paint Type | Enamels, Varnishes, Urethanes, Epoxies |
Core Material | Polypropylene |
Nap | 1/4" Nap |
Cover Material | Woven Mohair |
Description
Shed-resistant mohair blend fabric with maximum mohair content for all paints, enamels, urethanes, epoxies, produces a flawlessly smooth finish; red and white candy-stripe design for extra sales appeal. Green double-thick polypropylene core resists water, solvents, and cracking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Lambswool (R292)
- TRIMACO 4' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58908)
- WOOSTER #2 Artist Paint Brush, Camel Hair Bristle (F1628)
- DEVILBISS Devilbiss Av-213-12-Tip (AV-213-12)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (RR327-6.5)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Fabric (R241-14)
- WOOSTER 7" Paint Roller Cover, 1" Nap, Knit Fabric (R242-7)
- WOOSTER 9" Paint Roller Cover, 9/16" Nap, Slit Foam (R234-9)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 5/16" Nap, Microfiber, 2 PK (RR314-6-1/2)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (R222-6)
- LINZER ROLLER COVE R 9 IN X 3/8 IN LAMBSKIN (RC 9038 0900)
- Wooster Paint Rollers and Frames