Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/4" Nap Nap, Mohair/Polyester
Mfr # R207
Zoro # G3279990
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/4" Nap
- Cover Material Mohair/Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R207
- Zoro # G3279990
- UPC # 71497643391
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/4" Nap |
Cover Material | Mohair/Polyester |
Core Material | Polypropylene |
Surfaces | Smooth |
Paint Type | Enamels, Varnishes, Urethanes, Epoxies |
Description
Shed-resistant white mohair fabric for all paints, enamels, urethanes, epoxies, floor toppings. Natural painting qualities of mohair blended with added resiliency of polyester; minimizes directional fabric qualities, provides better production and coverage. Polypropylene core resists water, solvents, and cracking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Spray Gun Filter, Fine, PK2 (0516732)
- WOOSTER 1" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1216-1)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (AS9144425)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD211)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-4)
- WOOSTER 14" Paint Roller Cover, 1-1/4" Nap Nap, Knit Lambswool/Polyester (00R2980140)
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 10 PK (R251-4)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (R231-6)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Woven Fabric (R204-4)
- PREMIER 4 in. Z-Pro Roller Cover 3/8 in. (731)
- Wooster Paint Roller Covers