Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/4" Nap Nap, Fabric
Mfr # R232
Zoro # G3275967
product price: $4.35
/ea
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/4" Nap
- Cover Material Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R232
- Zoro # G3275967
- UPC # 71497154422
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/4" Nap |
Cover Material | Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Description
Proprietary dark gray, shed-resistant fabric, the first non-woven fabric in our industry, for all epoxies and urethanes. Great pickup, release and flow for fast results. Green double-thick polypropylene core resists water, solvents and cracking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Chestnut (HT 240)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Gray, Solvent Base (278478)
- WEILER 3" Varnish Brush Polystyrene/ Nylon Bristle (40060)
- INSL-X PRODUCTS WR 1019 Aquamarine Waterborne Pool Paint - 1 Gallon (IN327764)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Shearling (RR636-9)
- WOOSTER 4 in Paint Roller Cover, 3/16" Nap, Fabric (R206-4)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (R577-18)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (RR302-6 1/2)
- WOOSTER 9" Floor Coating Roller, Plastic Looped (R233)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR667-14)
- MIDWEST RAKE 24" Paint Roller Cover, 3/8" Nap, Woven (48040)
- Wooster Paint Rollers and Frames