Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/2" Nap, Woven Fabric
Mfr # R577-9
Zoro # G4348854
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R577-9
- Zoro # G4348854
- UPC # 71497172860
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Size | 9" |
Core Diameter | 1 1/2 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Paint Type | Oil Based, Water Based |
For Use With | BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9 |
Material | White Woven |
Surface Texture | Semi-Rough |
Compatible Roller Frame Style | Cage |
Cover Type | Standard |
Surface Material | Concrete, Drywall, Masonry, Metal, Wood |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/2 in Nap Size, Surface Material Concrete, Drywall, Masonry, Metal, Wood, Paint Type Oil Based Paints, Water Based Paints, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With BR549-11, R017-9, R030-9, R402-11, R404-11, R405-13, R501-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 20 Oz Fluorescent Red-Orange Stripe Inverted Marking Paint Water-Based (20-658)
- THE BRUSH MAN 4" Paint Brush Multipack Paint Brush, 12 PK (PB4HD)
- NEWSTRIPE Replacement Rollers, 12 PK, 4 In. (10000728)
- RUST-OLEUM Farm & Implement Paint, Gloss, Black, 1 gal (280123)
- WOOSTER Jumbo-Koter Pro/Doo-Z & Silver Tip 3-Piece Kit (RR396-4 1/2)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (R204-9)
- WOOSTER 18 in. Roll Cvr 3/4 in. Rr644 (0RR6440180)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (R206)
- WOOSTER 4" Mini Paint Roller Cover, 3/4" Nap, Fabric, 2 PK (R329-4)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR308)
- PREMIER Benjamin Moore Woven 4 in. W X 3/8 in. Mini Roller 2 pk (U66301-018)
- Wooster Paint Rollers and Frames