Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/2" Nap, Woven Fabric
Mfr # R204-9
Zoro # G3573206
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R204-9
- Zoro # G3573206
- UPC # 71497607096
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Nap Size | 1/2 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Rough |
Paint Type | All Paints, Enamels, Varnishes |
Features | Dense Fibers Reduce Dripping And Spatter,Polypropylene Core Resists Water, Solvents, And Cracking |
For Use With | Roller Frame |
Cover Type | Standard |
Surface Texture | Semi-Rough |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With Roller Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Colorant Cement 10Oz Buf (1317-02)
- RAINGUARD BRANDS 1 Gal. Stucco Sealer, Natural Finish, Clear (SP-7004)
- RUST-OLEUM 15 oz. Black Rust Converter (215634)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (4IF600)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Woven Fabric (R578-18)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (R337)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap (0RR9290090)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER 12" Paint Roller Cover, 3/4" Nap Nap, Woven (0RR6440120)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Lambswool (R291-9)
- ACE Linzer Project Select Foam 9 in. W X 3/16 in. Paint Roller Cover (RC 227 0900)
- Wooster Paint Rollers and Frames