Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/2" Nap, Shearling
Mfr # RR632-9
Zoro # G2475164
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2"
- Cover Material Shearling
- Core Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # RR632-9
- Zoro # G2475164
- UPC # 71497137074
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Shearling |
Core Material | Phenolic |
Style | Roller |
Surfaces | Semi-Rough |
Paint Type | Oil Based, Water Based |
For Use With | BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9 |
Features | Single-Piece, Heart of The Pelt Construction, Hand Sewn with Extra Attention to Quality, Very Dense and Soft to Roll Out the Fastest, Most Uniform Finish, Thick Professional Phenolic Core Resists Water and Solvents |
Description
Paint Roller Cover, Paint Type Oil Based, Water Based, Cover Material Natural Shearling, Core Material Phenolic, For Use With BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Repair Kit, For Use with 13E902-13E906 (FLG4-488-K)
- OLD MASTERS 1 Gal Clear Ascend Exterior Water-based Finish, Satin (71101)
- HUSKY 8'4" x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting (15100C)
- VARATHANE Premium Satin Clear Oil-Based Spar Urethane 1 qt (242183H)
- WOOSTER 4" Mini Paint Roller Cover, Mohair, 2 PK (R252-4)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Woven Fabric (R204-4)
- WOOSTER 4 in Paint Roller Cover, 3/16" Nap, Fabric (R206-4)
- WOOSTER 18" Paint Roller Cover, 9/16" Nap, Microfiber (R524-18)
- WOOSTER PNT RLR CVR KNT 3/8X6.5"" (RR981-6 1/2)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Woven Fabric (RR644)
- THE BRUSH MAN 7” Poly Core Roller Cover, 3/8” Nap, 36PK (RC7-3/8-HD)
- Wooster Paint Roller Covers