Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/2" Nap, Polyamide Yarn
Mfr # R194-9
Zoro # G2586608
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2"
- Cover Material Polyamide Yarn
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R194-9
- Zoro # G2586608
- UPC # 71497177476
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Overall Length | 9 in |
Core Diameter | 1 1/2 in |
Nap Size | 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Polyamide Yarn |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Style | Roller |
Paint Type | All Flat, Eggshell and Satin Paints, Stains |
Features | Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Cover Type | Standard |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Surface Texture | Semi-Rough |
Compatible Roller Frame Style | Cage |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/2 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Eggshell Paints, Satin Paints, Stains, Core Diameter 1 1/2 in, Cover Material Polyamide, Core Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Lb Tan Blend EpoxyShield Decorative Color Chips (312447)
- WOOSTER 9" Floor Coating Roller, Plastic Looped (R233-9)
- KLEAN-STRIP Acetone Lacquer Thinner 1 qt (QML170SC)
- KRUD KUTTER Rust-Oleum Specialty Indoor and Outdoor Gloss Ford Blue Oil-Based Alkyd Resin Farm & Implement 12 oz (280131)
- WOOSTER R232 9 in. Epoxy Glide 0.25 in. Nap Roller Cover (71497154422)
- WOOSTER Cirrus X 1/2 (R184-18)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR315)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR726-9)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205 - 7)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap, Foam (R265-7)
- WOOSTER PAINT ROLER COVR 4-1/2"" (RR383-4 1/2)
- Wooster Paint Roller Covers