Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric
Mfr # RR667
Zoro # G3277017
product price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2" Nap
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR667
- Zoro # G3277017
- UPC # 71497176943
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" Nap |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Description
No shed, non-matting, and better paint flow. Pro/Doo-Z FTP has everything you want in a roller for flawless results, and more. New HydroFlow technology enables the cover to release paint smoothly and consistently. It makes painting easier because there's no need to go back and rework an area to get perfect coverage. The dense, proprietary fiber construction retains bounce-back for reuse and offers superior finish quality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Disposable Liner Kit (KK-5051)
- TOUGH COAT ADVANCED Spray Paint (K00919008)
- KRYLON Rust Preventative Spray Paint, Spring Grass, Gloss, 12 oz (K02724007)
- SIKKENS ProLuxe Cetol 1 RE Transparent Satin Natural Oak Acrylic Latex Wood Finish 1 gal (SIK41005.01)
- WOOSTER 9 in. x 3/4 in. Pro Surpass Shed-Resistant Knit High-Density Fabric Roller Cover (0HR2460090)
- WOOSTER 7" Paint Roller Cover, 1" Nap, Knit Fabric (R242-7)
- WOOSTER 7" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-7)
- WOOSTER 3" Paint Roller Cover, 1/8" Nap Nap, Foam, 2 PK (R730)
- WOOSTER Woven Paint Roller Cover, Rough, 6" L (R331-6)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-9)
- CORNER + ROLLER CRNR/RLLR COVER BGE 9X3/4in. (76534)
- Wooster Paint Rollers and Frames