Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric
Mfr # RR643
Zoro # G3276064
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2" Nap
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR643
- Zoro # G3276064
- UPC # 71497118073
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" Nap |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Description
Professional painters seeking awless applications have reached for Pro/Doo-Z roller covers for over 2 years. In a sea of reformulated coatings, these Wooster golden pinstripe rollers remain unchanged and are still a staple of paint store aisles. Dense, high-capacity Pro/Doo-Z fabric has interlocked bers to prevent shedding for smoother nishes. These woven covers provide excellent results with all paints from latex arts to high gloss epoxies and everything in between.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY SEAL Wood Stn/Slr Ltoak 5G (505)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Polyester/Knitted Wool (4KW2-38)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Safety Red, Water -Based (RST203038)
- PROFORM PICASSO PAINT BRUSH 2"" (PIC11-2.0)
- WOOSTER Paint Roller Cover, 1/4" dia. Core, PK10 (R119-6)
- WOOSTER 14" Paint Roller Cover, 5/16" Nap Nap, Microfiber (R235)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (00R2950180)
- WOOSTER 12" Paint Roller Cover, 3/4" Nap Nap, Woven (0RR6440120)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Fabric (R232-9)
- WOOSTER 3" Paint Roller Cover, 3/8" Nap, Fabric (R282-3)
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1-1/4 in. Regular Paint Roller Cover 1 pk (RC147)
- Wooster Paint Rollers and Frames