Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric
Mfr # R204
Zoro # G3278995
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Nap 1/2" Nap
- Core Material Polypropylene
- Surfaces Semi-Rough
- Paint Type enamels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R204
- Zoro # G3278995
- UPC # 71497607096
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" Nap |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Paint Type | enamels |
Cover Material | Woven Fabric |
Description
Super Doo-Z is the most imitated roller in the industry, but it’s made only by Wooster. Interlocked fibers resist shedding for a “no lint” finish. Dense fabric reduces dripping and spatter. Perfect for use with all paints, enamels, and varnishes in sheens from flat to gloss.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 9" Paint Roller Cover, 3/4" Nap, Nylon/Polyester (144602094)
- ZINSSER Interior Paint, Water, White, 5 gal (2000)
- SEYMOUR MIDWEST Purple, 16 oz 12 PK (98-89)
- GRACO Endurance Lower Pump (17C487)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R363)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 3 PK (RR927)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Shearling (RR633)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap Nap, Woven, 2 PK (00R2290060)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR661-9)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Foam (R265-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR308)
- Wooster Paint Roller Covers