Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/2" Nap Nap, Shearling
Mfr # RR632
Zoro # G3278645
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1/2" Nap
- Cover Material Shearling
- Core Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # RR632
- Zoro # G3278645
- UPC # 71497137074
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" Nap |
Cover Material | Shearling |
Core Material | Phenolic |
Paint Type | enamels |
Description
Finest-quality, 100% natural shearling for all paints, including latex, alkyds, enamels, urethanes. Single-piece, heart of the pelt construction, hand sewn with extra attention to quality. Very dense and soft to roll out the fastest, most uniform finish. Thick professional phenolic core resists water and solvents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Roller Cover Lambskin 9X3/4In (RC 705)
- KRYLON Rust Preventative Spray Paint, Smoke Gray, Gloss, 12 oz (K02723007)
- WOOSTER Roller Frame and Cover, 10in.L (R138-3)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080330)
- WOOSTER 7 in. 3/8 in. Roll Cvr Rr666 (0RR6660070)
- WOOSTER 7" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-7)
- WOOSTER Jumbo-Koter Cirrus X 1/2 Closed-End, 2PK (RR333-4 1/2)
- WOOSTER Cirrus X 1/2 (R184-14)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Woven Fabric (R203)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (RR661)
- PREMIER 3" Paint Roller Cover, Not Applicable Nap, Foam (3FM)
- Wooster Paint Rollers and Frames