Shop All Paint Roller Covers
This Product is Discontinued
Wooster
9" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool (Discontinued)
Mfr # R291
Zoro # G3278119
This Product is Discontinued
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2" Nap
- Cover Material Knit Lambswool
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R291
- Zoro # G3278119
- UPC # 71497661197
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" Nap |
Cover Material | Knit Lambswool |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Paint Type | Oil Based, Water Based |
Description
Buff-colored 100% natural lambswool is knitted into a synthetic backing for consistent quality. Quickly applies stains, waterproofing, and all flat or satin paints, including latex. Green double-thick polypropylene core resists water, solvents, and cracking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.