Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester
Mfr # R295-9
Zoro # G0466840
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2"
- Cover Material Knit Lambswool/Polyester
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R295-9
- Zoro # G0466840
- UPC # 71497660794
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Overall Length | 9 in |
Nap Size | 1/2 in |
Core Diameter | 1 1/2 in |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Lambswool/Polyester |
Core Material | Polypropylene |
Surfaces | Semi-Rough |
Paint Type | All Flat, Satin or Semi-Gloss Paints, Stains, Waterproofing |
For Use With | 9 in W, Any 1-1/2 in dia Cage Frame |
Features | Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Compatible Roller Frame Style | Cage |
Surface Texture | Semi-Rough |
Surface Material | Concrete, Drywall, Masonry, Wood |
Sheen Type | Satin, Semi-Gloss |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Cage, 9 in Overall Length, 1/2 in Nap Size, Surface Material Concrete, Drywall, Masonry, Wood, Paint Type Flat Paints, Satin Paints, Stains, Waterproofing, Core Diameter 1 1/2 in, Cover Material Polyester, Wool, Core Material Polypropylene, For Use With 9 in W, Any 1 1/2 in dia Cage Frame, Sheen Type Satin, Semi-Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Gun Filter, 100 Mesh, Blue (287033)
- PURDY 2" Flat Sash Paint Brush, Nylon Bristle (144100320)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Green, Water -Based (QT0390400)
- TOOLPRO Bear Claw Foam Texture Roller Cover (TP15188)
- WOOSTER Yarn Paint Roller Cover, Smooth, 4" L, PK10 (R116-4)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643 -18)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (R194-14)
- WOOSTER 4-1/2" Paint Roller Cover, 3/8" Nap, Microfiber, 10 PK (RR527-4 1/2)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 5/16" Nap, Microfiber, 2 PK (RR314-6-1/2)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR663-9)
- PURDY 18 in. Colossus Standard Core 3/4 in. Nap Roller Cover (144630184)
- Wooster Paint Roller Covers