Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1/2" Nap, Fabric
Mfr # R260-9
Zoro # G3869498
Sold in multiples of 100 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2"
- Cover Material Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R260-9
- Zoro # G3869498
- UPC # 71497142573
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Rough |
Paint Type | Flat Latex Paints |
Features | Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Economy 9inx1/2in BulkPK Knit Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE Spar Urethane, Clear, Semi-Gloss, 1 gal. (250131)
- MINWAX 11.5 Oz Clear Fast-Drying Oil-Based Polyurethane Satin (33060)
- TOTAL SOLUTIONS Graffiti Remover, 1 gal., PK4 (3325041)
- LINZER Roller Tray Kit 11Pc Mtl 9In (RS611)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Velour (RR311-4 1/2)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR662-9)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- WOOSTER RR923 14 in. Super Fab Ftp 0.37 in. Nap Roller Cover (71497177278)
- WOOSTER Cirrus X 1/2 (R184-14)
- WOOSTER 6" Mini Paint Roller Cover, 3/4" Nap, Fabric, 2 PK (R329-6)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (R194-9)
- Wooster Paint Roller Covers