Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1" Nap, Shearling
Mfr # RR635-9
Zoro # G3868761
product price: $11.65
/ea
Sold in multiples of 12 for $139.80
$139.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1"
- Cover Material Shearling
- Core Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR635-9
- Zoro # G3868761
- UPC # 71497137098
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1" |
Cover Material | Shearling |
Core Material | Phenolic |
Style | Roller |
Surfaces | Rough |
Paint Type | All Paints, Including Latex, Alkyds, Enamels, Urethanes |
Features | Single-Piece, Heart of The Pelt Construction, Hand Sewn with Extra Attention to Quality, Very Dense and Soft to Roll Out the Fastest, Most Uniform Finish, Thick Professional Phenolic Core Resists Water and Solvents |
Description
Wooster Wool Shearling 9inx1in Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (R363-18)
- THE BRUSH MAN 3" Paint Brush Multipack 12 PK (PB832-3)
- WOOSTER 1 Gal Bucket Grid R008 (00R0080000)
- KRUD KUTTER Graffiti Remover, 32 oz. (GR326)
- WOOSTER 18" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-18)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-14)
- WOOSTER 9" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-9)
- WOOSTER 4 in.Bl Woo Woven Cover, 2PK (DR434-4)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- WOOSTER 7" Adhesive Applicator, 1/8" Nap, Woven Fabric (R245-7)
- PRO SOLUTIONS 9 in. Cover 3/8 in. (34038)
- Wooster Paint Rollers and Frames