Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1" Nap, Knit Fabric
Mfr # R242-9
Zoro # G3869559
product price: $6.35
/ea
Sold in multiples of 12 for $76.20
$76.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R242-9
- Zoro # G3869559
- UPC # 71497632692
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Extra Rough |
Paint Type | All Flat or Satin Paints, Stains |
Features | Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/fab 9inx 1in Knit Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, School Bus Yellow, High-Gloss, 12 oz (K01957008)
- PURDY PNTBRSH CLEARCUT 2.5"" (144152125)
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-1 1/2)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-18)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-14)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric, 3 PK (RR726)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap Nap, Woven, 2 PK (00R2220060)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-9)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (R203-9)
- PREMIER 18" Paint Roller Cover, 1/4" Nap, Woven Fabric (1841)
- Wooster Paint Rollers and Frames