Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric
Mfr # R243
Zoro # G3276387
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Core Material Polypropylene
- Cover Material Knit Fabric
- Nap 1-1/4" Nap
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R243
- Zoro # G3276387
- UPC # 71497632791
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Core Material | Polypropylene |
Cover Material | Knit Fabric |
Nap | 1-1/4" Nap |
Paint Type | All Flat or Satin Paints, Stains |
Surfaces | Extra Rough |
Description
Super/Fab rollers were painting faster and achieving better finishes than their peers, it propelled this Wooster brand into becoming the best-selling cover in the world. The unique fabric offered contractors paint capacity and coverage that couldn’t be matched. It also had better resistance to matting and smoother finish capability than other knit rollers. Demand has grown the Super/Fab brand into Wooster’s largest selection of roller sizes and naps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Needle/Nozzle, Air Cap Size 4 (0276228)
- BRUSH RESEARCH MANUFACTURING 3" Varnish Paint Brush, Wood Handle (601G300)
- COLORMAXX Spray Paint Primer, Gray, 12 oz (K05582007)
- RUST-OLEUM Epoxy Mastic Coating, Safety Blue, Semi-gloss, 1 gal, 130 to 220 sq ft/gal, 9100 Series (9125402)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Mohair, 2 PK (RR304-6 1/2)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Mohair, 2 PK (RR304-4 1/2)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR924-4)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (R576-18)
- WOOSTER 3" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-3)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Knit Fabric, 2 PK (RR300)
- ALEKO 6 in. Mini Foam Paint Roller Covers for Home Exterior or Interior - Set of 10 (KITPR6-UNB)
- Wooster Paint Rollers and Frames