Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1-1/4" Nap, Knit Lambswool
Mfr # R293-9
Zoro # G3869391
product price: $9.15
/ea
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1-1/4"
- Cover Material Knit Lambswool
- Surfaces Extra Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R293-9
- Zoro # G3869391
- UPC # 71497661395
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1-1/4" |
Cover Material | Knit Lambswool |
Surfaces | Extra Rough |
Paint Type | All Flat or Satin Paints, Stains, Waterproofing, Including Latex |
Features | Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Lambswool 100 9inx1 1/4in Knit Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9 in Paint Roller Cover, 1/2" Nap, Fabric (R338-9)
- SEYMOUR MIDWEST Red, 16 oz 12 PK (98-4)
- MINWAX 1 Qt Driftwood Wood Finish Oil-Based Wood Stain (70011)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Scarlet, Water -Based (K00830808)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (R231-6)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Fabric (RR313-6 1/2)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-18)
- WOOSTER Cover Roller Rough 1/2In X 9In (R185-9)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Woven Mohair (R209-9)
- WOOSTER R267 9 in. Painters Choice 0.37 in. Nap Roller Cover (71497607393)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (R577-9)
- Wooster Paint Rollers and Frames