Shop All Paint Roller Covers
Wooster
9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric
Mfr # RR664-9
Zoro # G3573431
Sold in multiples of 6 for $31.14
$31.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1-1/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # RR664-9
- Zoro # G3573431
- UPC # 71497677396
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1-1/4" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Extra Rough |
Style | Roller |
Paint Type | Flat or Eggshell Paints, Stains, Waterproofing (Latex, Acrylic and Oil) |
Features | High-Capacity Yellow Fabric for Fast No Skip Coverage; Dense Fibers Resist Matting for Smooth Results, Polypropylene Core Resists Water, Solvents, And Cracking |
Description
1.25 In Nap Roller - Wooster Golden Flo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVAL Preval Complete Sprayer System, PK 12 (0267)
- VHT PAINT Use To Restore Wheel Appearance And Protect Against Brake Dust Chipping Chemicals Heat (HWP111)
- WOLMAN Coppercoat Green Wood Preservative Satin Quart (1904A)
- GORDON BRUSH Treelon™ Roller Cover 4" & 3/4" Nap (R24133)
- WOOSTER 18" Floor Coating Roller, Plastic Looped (R233-18)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Foam (RR310-4 1/2)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-14)
- WOOSTER 9 in. x 3/4 in. Pro Surpass Shed-Resistant Knit High-Density Fabric Roller Cover (0HR2460090)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric (RR305-4 1/2)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/4" Nap, Knit Fabric, 2 PK (RR309-6-1/2)
- RICHARD 3" Paint Roller Cover, 1/4" Nap, Woven Fabric (94008)
- Wooster Paint Rollers and Frames