Shop All Paint Roller Covers
Wooster
9 in Paint Roller Cover, 1/2" Nap, Fabric
Mfr # R338-9
Zoro # G3880708
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Roller Length 9"
- Nap 1/2"
- Cover Material Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R338-9
- Zoro # G3880708
- UPC # 71497612892
- Country of Origin Unknown
- Category Paint Roller Covers
Dimensions
Length | 9 in |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Fabric |
Core Material | Polypropylene |
Paint Type | All Flat and Eggshell Paints |
Description
The Wooster Brush Company was established in 1851 and is one of the oldest manufacturers of paint applicators in the USA. Our company founder Adam Foss traveled from Pennsylvania to Ohio to set up shop. He began producing handmade bristle paintbrushes in a small two-story building in Wooster Ohio and then sold the brushes door-to-door throughout the state.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8 15/16" Round Sash Brush, Grey Bristle Fill, 2-1/4" Trim Len (40121)
- 3M Conventional Spray Gun Kit (26778)
- WOOSTER 9" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-9)
- RUST-OLEUM Rust-Oleum Touch n Tone Gloss Black Spray Paint 10 oz (55276830)
- WOOSTER 4-1/2" Paint Roller Cover, 3/8" Nap, Microfiber, 10 PK (RR527-4 1/2)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (R295)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR663-9)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Fabric (RR313-6 1/2)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (RR302-4 1/2)
- PREMIER PAINT ROLLER 9 in. X 1/2 in. Microfiber Roller Cover (9MCR-2)
- Wooster Paint Roller Covers