Shop All Paint Roller Extension Poles
Wooster
8'-16' Painting Extension Pole
Mfr # R057
Zoro # G0174889
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Tan
- Diameter 1 1/2 in
- For Use With 2ZHR5 AND 36T210 roller frames and any threaded tool, 38UY21, 38UY22, 3UW50
- Thread Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R057
- Zoro # G0174889
- UPC # 71497664181
- Country of Origin United States
- Category Paint Roller Extension Poles
Dimensions
Diameter | 1 1/2 in |
Length | 8 to 16 ft |
Overall Length | 16 ft |
Pole Length | 8 to 16 ft |
Maximum Length | 16 ft |
Minimum Length | 8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Tan |
For Use With | 2ZHR5 AND 36T210 roller frames and any threaded tool, 38UY21, 38UY22, 3UW50 |
Thread | Universal |
Item | Adjustable Painting Extension Pole |
Construction | Hexagonal Aluminum Inner Pole, Rugged Fiberglass Outer Pole |
Material | Fiberglass Outer Pole, Aluminum Inner Pole |
Application | Painting |
Features | Locks Securely In Place |
Connection Type | Universal |
Lighted | No |
Tip Material | Zinc Die Cast Threaded |
Compatible with Manufacturer Part Number | BR047-18, R015-9, R016-9, R017-9, R030 - 9 |
Paint Extension Pole Type | Adjustable Extension Pole |
Compatible with Product Type | Any Threaded Tool, Roller Frames |
Telescoping | Yes |
Compatible Grainger Part Number | 2ZHR5, 36T210, 38UY21, 38UY22, 3UW50 |
Description
Adjustable Painting Extension Pole, Telescoping Yes, 16 ft Maximum Length, 8 ft Minimum Length, Lighted No, 8 to 16 ft Pole Length, Material Fiberglass Outer Pole, Aluminum Inner Pole, Color Tan, 1 1/2 in Diameter, Connection Type Universal, Application Painting, Compatible with Grainger Part Number 2ZHR5, 36T210, 38UY21, 38UY22, 3UW50, Compatible with Manufacturer Part Number BR047-18, R015-9, R016-9, R017-9, R030 - 9, Compatible with Product Type Any Threaded Tool, Roller Frames
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEALFOLD Cheesecloth, Grade 50, 70 yd. L, 36 In W (BIDF2824370)
- VARATHANE Spar Urethane, Clear, Gloss, 1 gal. (9232)
- H&K CO Interior/Exterior Paint, Gloss, Latex Base, Autumn Tan, 5 gal (AH163B120-6)
- NELSON PAINT Tree Marking Paint, 1 qt., White, Solvent -Based (23 27 QT WHITE)
- WOOSTER Painting Extension Pole, Universal Connection, 60 in L (F0005-60)
- WOOSTER Adjustable Painting Extension Pole, Universal Connection, 4 to 8 ft (R055)
- WOOSTER Painting Extension Pole, 48 in. (F0002-48)
- WOOSTER Paint Roller Pole, 4 ft L, 15/16" Dia., Red (R070-48)
- WOOSTER Painting Extension Pole, 1 to 2 Ft (R097)
- WOOSTER 6'-12' Painting Extension Pole (R092)
- PINTAR Pole Extension Aluminum 3-6Ft (RPE603)
- Wooster Paint Roller Extension Poles