Shop All Paint Roller Covers
Wooster
7" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric
Mfr # R205
Zoro # G3274987
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 7"
- Paint Type All Paints, Enamels, Varnishes
- Core Material Polypropylene
- Nap 3/8" Nap
- Surfaces Semi-Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R205
- Zoro # G3274987
- UPC # 71497642073
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Paint Roller Cover |
Paint Type | All Paints, Enamels, Varnishes |
Core Material | Polypropylene |
Nap | 3/8" Nap |
Surfaces | Semi-Smooth |
Cover Material | Woven Fabric |
Description
Super Doo-Z is the most imitated roller in the industry, but it’s made only by Wooster. Interlocked fibers resist shedding for a “no lint” finish. Dense fabric reduces dripping and spatter. Perfect for use with all paints, enamels, and varnishes in sheens from flat to gloss.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 20 Oz White Stripe Athletic Field Marker, Water-Based (20-644)
- DUPLI-COLOR Automotive Paint, Gold, 12 oz (EDE160407)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., High Visibility Yellow, Solvent -Based (T03821007)
- BEDFORD PRECISION PARTS Bedford Precision 15' x 3/8in Fluid Hose Assembly, Replacement for (13-485)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-18)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (R363-18)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Lambswool/Polyester (R298-9)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 10 PK (R317-6)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Lambswool/Polyester (R296)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-14)
- Wooster Paint Roller Covers