Shop All Paint Roller Covers
Wooster
7" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric
Mfr # R241
Zoro # G3275425
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 7"
- Cover Material Knit Fabric
- Nap 3/4" Nap
- Length 7"
- Paint Type All Flat or Satin Paints, Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R241
- Zoro # G3275425
- UPC # 71497660374
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Paint Roller Cover |
Cover Material | Knit Fabric |
Nap | 3/4" Nap |
Paint Type | All Flat or Satin Paints, Stains |
Surfaces | Rough |
Core Material | Polypropylene |
Description
Super/Fab rollers were painting faster and achieving better finishes than their peers, it propelled this Wooster brand into becoming the best-selling cover in the world. The unique fabric offered contractors paint capacity and coverage that couldn’t be matched. It also had better resistance to matting and smoother finish capability than other knit rollers. Demand has grown the Super/Fab brand into Wooster’s largest selection of roller sizes and naps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 9" Paint Roller Cover, 3/8" Nap, Woven Dralon (144670092)
- VALSPAR 1 Qt D-Phthalo Green Novocolor II Universal Colorant (8821N)
- LEAKTITE Clear 5 gal Paint Pail (005GFNAT120)
- BINKS Spray Booth Coating, Clear, Latex (29-248)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Foam, 2 PK (R264-6)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-9)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (RR641-9)
- WOOSTER 4.5 in Mini Paint Roller Cover, 3/8" Nap, Woven Fabric (RR502-4 1/2)
- WOOSTER 7" Paint Roller Cover, 1" Nap Nap, Knit Fabric (00R2420070)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR662-9)
- WEILER 9" Premium Roller Cover, 3/16" Nap, for Smooth Surfaces (49061)
- Wooster Paint Roller Covers