Shop All Paint Roller Covers
Wooster
7" Paint Roller Cover, 3/4" Nap, Knit Fabric
Mfr # RR925-7
Zoro # G3868369
product price: $4.99
/ea
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7"
- Nap 3/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR925-7
- Zoro # G3868369
- UPC # 071497179791
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Style | Roller |
Paint Type | Flat, Eggshell, Satin |
Features | Hydro Flow(R) Technology Provides Controlled Release, Prevents Sagging, Exclusive Lager-Colored Fabric for Fastest Coverage, Non-Matting for Longer Life, Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/fab Ftp 7inx3/4in Knit Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (0F0010-4)
- TANIS BRUSH #0 Marking Artist Paint Brush, Red Sable Bristle (00330)
- GRACO Airless Spray Gun Tip, Tip Size 0.027 In (XHD427)
- HYDE 1 Gal 7" Plastic Multi-Blade Paint Mixer (43460)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 2 PK (RR303)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR313)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-4)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Mohair/Polyester (R207)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (RR641)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (RR665)
- FOAMPRO Tiny Trimmer 2 In. Foam Roller Cover & Frame (62)
- Wooster Paint Rollers and Frames