Shop All Paint Roller Covers
Wooster
7" Paint Roller Cover, 3/4" Nap, Knit Fabric
Mfr # R241-7
Zoro # G3573319
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7"
- Nap 3/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R241-7
- Zoro # G3573319
- UPC # 71497660374
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Surfaces | Rough |
Style | Roller |
Paint Type | All Flat or Satin Paints, Stains |
Features | Green Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Cover,Roller,Paint,7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Mastic Coating, White, Semi-gloss, 1 gal, 125 to 200 sq ft/gal, 9100 Series (9192402)
- HUSKY 10' x 100' Black Husky 6-Mil Low Density Plastic Sheeting (610B)
- AIR HANDLER Grid, Filter, 20 X 20 In (6B839)
- TRIMACO Cone Paint Strainer, 5 in. L, PK1000 (11109)
- WOOSTER 14" Paint Roller Cover, 1-1/4" Nap Nap, Knit Lambswool/Polyester (00R2980140)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Shearling (RR633)
- WOOSTER 1-.25in. Nap Super-Fab Roller Covers R243-9 (71497632791)
- WOOSTER Jumbo-Koter Cirrus X 3/4 Closed-End, 2PK (RR334-6 1/2)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Woven Fabric (RR644 9)
- WOOSTER Mohair Paint Roller Cover, Smooth, 4" L (R119-4)
- WOOSTER 18" Paint Roller Cover, 5/16" Nap, Microfiber (R235-18)
- Wooster Paint Rollers and Frames