Shop All Paint Roller Covers
Wooster
7" Paint Roller Cover, 3/16" Nap, Woven Fabric
Mfr # R206-7
Zoro # G0466761
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7"
- Nap 3/16"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R206-7
- Zoro # G0466761
- UPC # 71497642271
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Overall Length | 7 in |
Core Diameter | 1 1/2 in |
Nap Size | 3/16 in |
Details
Item | Paint Roller Cover |
Nap | 3/16" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | All Paints, Enamels, Varnishes |
Features | Dense Fibers Reduce Dripping And Spatter,Polypropylene Core Resists Water, Solvents, And Cracking |
For Use With | 7 in W, Any 1-1/2 in dia Cage Frame |
Compatible Roller Frame Style | Cage |
Cover Type | Standard |
Surface Texture | Smooth |
Surface Material | Brick, Concrete, Drywall, Masonry, Wood |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Cage, 7 in Overall Length, 3/16 in Nap Size, Surface Material Brick, Concrete, Drywall, Masonry, Wood, Paint Type All Paints, Enamels, Varnishes, Core Diameter 1 1/2 in, Cover Material Woven Fabric, Core Material Polypropylene, For Use With 7 in W, Any 1 1/2 in dia Cage Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY PAINT PRODUCTS Paint Grid, 1 gal. Paint Cans, Plastic (5510-CC)
- RAINGUARD BRANDS 32 Oz Makes 1 Gal. Gloss Sealer for Wood, Concrete, Masonry (SP-1102)
- RUST-OLEUM Spray Paint, Citrus Fields, High Gloss, 12 Oz (331173)
- PURDY 2732634 3 Piece Exrta Large Brush Value Pack (PU386258)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR315)
- WOOSTER Wooster RR633 9 in. Wooster Wool 3/4 in. Nap Roller Cover (0RR6330090)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Shearling (RR632-18)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR642)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric (R240-4)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-18)
- LINZER Linzer Paint Roller Cover, 1/8 In Thick Nap, 4 In L, Velour Cover (MR500-2)
- Wooster Paint Roller Covers