Shop All Paint Roller Covers
Wooster
7" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric
Mfr # R206
Zoro # G3279677
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7"
- Nap 3/16" Nap
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R206
- Zoro # G3279677
- UPC # 71497642271
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Paint Roller Cover |
Nap | 3/16" Nap |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Paint Type | All Paints, Enamels, Varnishes |
Description
Super Doo-Z is the most imitated roller in the industry, but it’s made only by Wooster. Interlocked fibers resist shedding for a “no lint” finish. Dense fabric reduces dripping and spatter. Perfect for use with all paints, enamels, and varnishes in sheens from flat to gloss.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRY Glazier Pt Stacked 1000 (08-990)
- WEILER 2" Vortec Pro Chip & Oil Brush White Bristle 1-3/4" Trim L Wood Handle (40181)
- A E S INDUSTRIES PAINT BRUSH 4" (AD607)
- RUST BULLET LLC Rust Bullet Industrial Formula Rust Inhibitive Coating Pint Can (RB12)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (RR665-9)
- WOOSTER Jumbo-Koter Cirrus X 1/2 Closed-End, 2PK (RR333-6 1/2)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (RR327-6.5)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn (00R1940140)
- WOOSTER Wooster Pro/Doo-Z 4.5 in. W X 3/8 in. Jumbo Paint Roller Cover , 10PK (RR581-4 1/2)
- WOOSTER 3" Mini Paint Roller Cover, 3/16" Nap, Woven, 2 PK (R148-3)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-MFR3CK)
- Wooster Paint Roller Covers