Shop All Paint Roller Covers
This Product is Discontinued
Wooster
7" Paint Roller Cover, 1/8" Nap Nap, Foam, 2 PK (Discontinued)
Mfr # R730
Zoro # G3279135
This Product is Discontinued
Key Features
- Roller Length 7"
- Surfaces Smooth
- Paint Type enamels
- Core Material Paper
- Cover Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R730
- Zoro # G3279135
- UPC # 71497643070
- Country of Origin Mexico
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Paint Roller Cover |
Surfaces | Smooth |
Paint Type | enamels |
Core Material | Paper |
Cover Material | Foam |
Nap | 1/8" Nap |
Description
Yellow foam for a lintless finish with oil-based paints, enamels, varnishes. Strong paper core. Packed two per bag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.