Shop All Paint Roller Covers
Wooster
7" Paint Roller Cover, 1/4" Nap, Woven Mohair
Mfr # R209-7
Zoro # G3869656
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7"
- Nap 1/4"
- Cover Material Woven Mohair
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R209-7
- Zoro # G3869656
- UPC # 071497643278
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Woven Mohair |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Smooth |
Paint Type | Enamels, Varnishes, Urethanes, Epoxies |
Features | Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Candy Stripe 7inx1/4in Woven Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - DuraGrip Yellow - Gallon (S-CT-DURYEL1G)
- SEYMOUR MIDWEST Black, Gloss, 20 oz 6 PK (620-1415)
- KRUD KUTTER Rust-Oleum Specialty Indoor and Outdoor Gloss International Harvester Red Farm & Implement 12 oz (280127)
- THE BRUSH MAN 9” Poly Core Roller Cover, 3/4” Nap, 36PK (RC9-3/4-HD)
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (R231-4)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester (R295-9)
- WOOSTER 9 in. x 3/4 in. Pro Surpass Shed-Resistant Knit High-Density Fabric Roller Cover (0HR2460090)
- WOOSTER 4.5 in Paint Roller Cover, 3/8" Nap, Fabric (RR381-4 1/2)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Fabric (R260-9)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester (R296-14)
- PREMIER Roller Finish 9In X 3/8In Nap (FHR00156)
- Wooster Paint Rollers and Frames