Shop All Paint Roller Covers
Wooster
7" Paint Roller Cover, 1/4" Nap Nap, Woven Mohair
Mfr # R763
Zoro # G3276947
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7"
- Nap 1/4" Nap
- Cover Material Woven Mohair
- Surfaces Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R763
- Zoro # G3276947
- UPC # 71497643278
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Paint Roller Cover |
Nap | 1/4" Nap |
Cover Material | Woven Mohair |
Surfaces | Smooth |
Description
Produces a flawlessly smooth finish; red and white candy-stripe design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Knit Fabric, 2 PK (RR300)
- CRYSTAL TAC CLOTHS Tack Cloth, 12 Per Box, 24/20 mesh, 18IN x36IN, PK/12, 12PK (REGULAR)
- WOOSTER 1" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1)
- RUST-OLEUM 1 gal Metallic Finish, Gunmetal (349353)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643 -18)
- WOOSTER 7" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (R204)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Knit Lambswool/Polyester (R297)
- WOOSTER 7" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- WOOSTER 1-.25in. Nap Super-Fab Roller Covers R243-9 (71497632791)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Lambswool/Polyester (R296-14)
- ARROWORTHY Barracuda Microfiber 4 in. W X 1/4 in. Jumbo Paint Roller Cover , 2PK (4-MFR2JCT P)
- Wooster Paint Roller Covers