Shop All Paint Roller Covers
Wooster
7" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric
Mfr # R240
Zoro # G3275775
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 7"
- Core Material Polypropylene
- Cover Material Knit Fabric
- Surfaces Semi-Rough
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R240
- Zoro # G3275775
- UPC # 71497660275
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Paint Roller Cover |
Core Material | Polypropylene |
Cover Material | Knit Fabric |
Surfaces | Semi-Rough |
Paint Type | All Flat or Satin Paints, Stains |
Nap | 1/2" Nap |
Description
Super/Fab rollers were painting faster and achieving better finishes than their peers, it propelled this Wooster brand into becoming the best-selling cover in the world. The unique fabric offered contractors paint capacity and coverage that couldn’t be matched. It also had better resistance to matting and smoother finish capability than other knit rollers. Demand has grown the Super/Fab brand into Wooster’s largest selection of roller sizes and naps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Clearcut Cub 2 in. Stiff Angle Trim Paint Brush (144153120)
- CAL-TINT II 16 Oz 830-1824 Raw Sienna/Yellow Oxide Cal-Tint II Universal Colorant (830-1824)
- DEVILBISS Siphon Spray Gun Adapter (DPC-79-K1)
- ZINSSER 13 Oz White Covers Up Ceiling Paint And Primer (03688)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Fabric (R232-9)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR660)
- WOOSTER 14" Paint Roller Cover, 3/16" Nap Nap, Woven (0RR6650140)
- WOOSTER Jumbo-Koter Cirrus X 3/4 Closed-End, 2PK (RR334-6 1/2)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap, Knit Fabric (R364-18)
- Wooster Paint Roller Covers