Shop All Paint Roller Covers
Wooster
7" Paint Roller Cover, 1/2" Nap, Knit Fabric
Mfr # RR924-7
Zoro # G3868411
Sold in multiples of 12 for $42.60
$42.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7"
- Nap 1/2"
- Cover Material Knit Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # RR924-7
- Zoro # G3868411
- UPC # 71497179777
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Fabric |
Core Material | Polypropylene |
Style | Roller |
Surfaces | Semi-Rough |
Paint Type | Flat, Eggshell, Satin |
Features | Hydro Flow(R) Technology Provides Controlled Release, Prevents Sagging, Exclusive Lager-Colored Fabric for Fastest Coverage, Non-Matting for Longer Life, Polypropylene Core Resists Water, Solvents, and Cracking |
Description
Super/fab Ftp 7inx1/2in Knit Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision 15' x 1/4in Fluid Hose Assembly, Replacement for 71-3382 HA-7515 (13-475)
- MINWAX Finish Wood Interior Cherry Qt (70009444)
- RUST-OLEUM Spray Paint, Regal Blue, Gloss, 12 oz (1622830V)
- BINKS Conventional Spray Gun, Pressure, 0.070" Nozzle (2101-4308-2)
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 10 PK (R251-4)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (00R2310060)
- WOOSTER 9" Specialty Phenolic Roller (00R9990090)
- WOOSTER Pnt Rlr Cvr Knt 3/4X4.5" (RR983-4 1/2)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Knit Fabric, 2 PK (RR305)
- WOOSTER 18" Paint Roller Cover, 9/16" Nap, Microfiber (R524-18)
- FOAMPRO 6 in. Finest Mini Roller Refills, 2PK (187)
- Wooster Paint Roller Covers