Shop All Paint Brushes
Wooster
#7 Artist Paint Brush, Camel Hair Bristle, Wood Handle
Mfr # F1624-7
Zoro # G3483891
original price:
$4.69
5% off
new price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Natural
- Bristle Material Camel Hair
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1624-7
- Zoro # G3483891
- UPC # 71497178602
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #7 |
Brush Length | 3/4" |
Bristle Length | 19.0 mm |
Overall Length | 8" |
Brush Number Size | #7 |
Description
Paint Brush, Brush Style Artist, Filament Type Natural, Filament Material Camel Hair, Brush Size #7, Bristle Thickness 4 11/16 mm, Bristle Length 19 mm, Bristle Stiffness Soft, Handle Type Artist, Basic Handle Material Wood, For Paint or Coating Type Watercolors, Surface Material Drywall, Metal, Wood, For Paint Base Type Water, Surface Texture Medium, Smooth, Application Art Work, Brush Length 3/4 In., Brush Number Size #7, Ferrule Material Nickel Plated Copper, Handle Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMIX Plasti Dip Spry 11Oz Blu (11252-6)
- KRYLON Spray Paint, Safety Yellow, Gloss, 12 oz (K01813777)
- GRACO Airless Spray Gun Tip, Tip Size .015 (286615)
- ZINSSER 1 gal. Gray Water Primer (285085)
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624 #5)
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624 #3)
- WOOSTER Wooster Brush F5116-51-2 5.5 in. Wht China Stain Brush (8030991)
- WOOSTER 4" Wall Paint Brush, Gold CT Polyester Bristle, Wood Handle (5237-4)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/4)
- WOOSTER 4" Flat Sash Paint Brush, Foam Bristle, Wood Handle (3102-4)
- OSBORN #8 Oval Sash Paint Brush, Wood Handle (0007009400)
- Wooster Paint Brushes