Shop All Paint Roller Covers
Wooster
7" Adhesive Applicator, 1/8" Nap, Woven Fabric
Mfr # R245-7
Zoro # G0467078
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7"
- Nap 1/8"
- Cover Material Woven Fabric
- Core Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R245-7
- Zoro # G0467078
- UPC # 71497642974
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7" |
Details
Item | Adhesive Applicator |
Nap | 1/8" |
Cover Material | Woven Fabric |
Core Material | Polypropylene |
Surfaces | Smooth |
Style | Roller |
Paint Type | All Adhesives and Epoxies, Water-Based or Solvent-Based |
Features | Polypropylene Core Resists Water, Solvents, and Cracking |
For Use With | 7 in W, Any 1-1/2 in dia Cage Frame |
Description
Adhesive Applicator, Paint Type All Adhesives and Epoxies, Water-Based or Solvent-Based, Cover Material Woven Fabric, Core Material Polypropylene, For Use With 7 in W, Any 1-1/2 in dia Cage Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (4IF600)
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-14)
- SIKKENS LV262 Multi-Substrate Epoxy Primer Grey (565479)
- GENERAL FINISHES 1 Pt Graystone Wood Stain Water-Based Penetrating Stain (WQPT)
- WOOSTER 9" Paint Roller Cover, 5/16" Nap, Microfiber (R235-9)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER R232 9 in. Epoxy Glide 0.25 in. Nap Roller Cover (71497154422)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Foam (RR310-4 1/2)
- WOOSTER Woven Paint Roller Cover, Semi-Smooth, 4"L (R125-4)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- PURDY ROLLR CVR WD 6.5X1/4 2PK (14G605060)
- Wooster Paint Roller Covers