Shop All Paint Brushes
This Product is Discontinued
Wooster
#6 Oval Sash Paint Brush, China Hair Bristle, Sealed Maple Wood Handle, 1 (Discontinued)
Mfr # F5125 #6
Zoro # G1810527
This Product is Discontinued
Key Features
- Brush Style Oval Sash
- Brush Size #6
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F5125 #6
- Zoro # G1810527
- UPC # 071497129130
- Country of Origin Unknown
- Category Paint Brushes
Dimensions
Brush Size | #6 |
Bristle Length | 2-15/16" |
Details
Item | Paint Brush |
Brush Style | Oval Sash |
Basic Bristle Material | Natural |
Bristle Material | China Hair |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Brush Thickness | 1" x 11/16" |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Ferrule Material | Seamless Nickel Plated Steel |
Handle Color | Beige |
Description
Paint Brush, Brush Style Oval Sash, Brush Size #6, Bristle Length 2 15/16 in, Bristle Stiffness Soft, Basic Handle Material Wood, Brush Length 1-15/16 In., Ferrule Material Seamless Nickel Plated Steel, Handle Color Beige, Handle Material Sealed Maple Wood, 9-7/8 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.