Shop All Paint Roller Covers
Wooster
6" Mini Paint Roller Cover, Poly Yarn, 2 PK
Mfr # R211-6
Zoro # G1274185
product price: $2.65
/pk 2, $1.33/ea
Sold in multiples of 12 for $31.80
$31.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6"
- Length 6"
- Cover Material Poly Yarn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R211-6
- Zoro # G1274185
- UPC # 71497189547
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 6" |
Length | 6" |
Details
Item | Mini Paint Roller Cover |
Cover Material | Poly Yarn |
Description
Mini Rollers,6 In.,Poly Yarn,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Semi-Transparent Sable Oil-Based Penetrating Wood Stain 1 gal (F3ESAGA)
- WOOSTER Paint Roller Kit (R965-9)
- MODERN MASTERS Metallic, Warm Silver, 1 gal (MM22132)
- RUST-OLEUM Athletic Field Striping Paint, 17 Oz, Yellow, Water -Based (206045)
- WOOSTER Wooster Brush R291-9 9 in. Lambswool Roller Cover 0.5 In. (5482443)
- WOOSTER Pro/Doo-Z Woven Fabric 9 in. W X 3/4 in. Regular Paint Roller Cover (RR644-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 5/16" Nap, Woven Fabric, 10 PK (RR514)
- WOOSTER PAINT ROLER COVR 4-1/2"" (RR383-4 1/2)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Plush Fabric, 2 PK (RR312)
- WOOSTER 4" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 10 PK (R251-4)
- LINZER Roller Cover Foam 2 Pack 3In (RT3082)
- Wooster Paint Rollers and Frames