Shop All Paint Roller Covers
Wooster
6" Mini Paint Roller Cover, Poly Yarn, 10 PK
Mfr # R216-6
Zoro # G1274237
product price: $8.89
/pk 10, $0.89/ea
Sold in multiples of 20 for $177.80
$177.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6"
- Length 6"
- Cover Material Poly Yarn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R216-6
- Zoro # G1274237
- UPC # 71497189561
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 6" |
Length | 6" |
Details
Item | Mini Paint Roller Cover |
Cover Material | Poly Yarn |
Description
Mini Rollers,6 In.,Poly Yarn,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Angle Sash Paint Brush, Chinex Bristle (4410)
- RAINGUARD BRANDS 1 Gal. VandlClean Super Graffiti Remover, Citrus Scent (VG-7301)
- LINZER Roller Paint Kit 11Pc (RS 411 0900)
- WORK TOOLS INTERNATIONAL 3 in. Trim Roller Refill 2Pk (20184)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (R204)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/4" Nap, Knit Fabric, 2 PK (RR309-6-1/2)
- WOOSTER Paint Roller Cover, 1/2" dia. Core (RR660-9)
- WOOSTER R267 9 in. Painters Choice 0.37 in. Nap Roller Cover (71497607393)
- PURDY 2Pk4.4X1/2 Roll Cover (140624033)
- Wooster Paint Roller Covers