Shop All Paint Roller Covers
This Product is Discontinued
Wooster
6" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 10 PK (Discontinued)
Mfr # R225-6
Zoro # G1274298
This Product is Discontinued
Key Features
- Roller Length 6"
- Length 6"
- Nap 3/8"
- Cover Material Woven Fabric
- Surfaces Semi-Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # R225-6
- Zoro # G1274298
- UPC # 71497189608
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 6" |
Length | 6" |
Overall Length | 6 in |
Nap Size | 3/8 in |
Core Diameter | 1/4 in |
Details
Item | Mini Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven Fabric |
Surfaces | Semi-Smooth |
Paint Type | All Paints, Enamels |
Surface Material | Drywall, Masonry, Metal, Wood |
Surface Texture | Semi-Smooth |
Compatible Roller Frame Style | Wire |
Cover Type | Standard |
Description
Mini Paint Rollers, Cover Type Standard, Surface Texture Semi-Smooth, Compatible Roller Frame Style Wire, 6 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Masonry, Metal, Wood, Paint Type All Paints, Enamels, Core Diameter 1/4 in, Cover Material Woven Fabric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.