Shop All Paint Roller Covers
Wooster
6" Mini Paint Roller Cover, 3/4" Nap, Fabric, 10 PK
Mfr # R330-6
Zoro # G7689863
product price: $10.15
/pk 10, $1.02/ea
Sold in multiples of 20 for $203.00
$203.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6"
- Length 6"
- Nap 3/4"
- Cover Material Fabric
- Paint Type All Flat Paints, Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R330-6
- Zoro # G7689863
- UPC # 71497193001
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 6" |
Length | 6" |
Overall Length | 6 in |
Core Diameter | 1/4 in |
Nap Size | 3/4 in |
Details
Item | Mini Paint Roller Cover |
Nap | 3/4" |
Cover Material | Fabric |
Paint Type | All Flat Paints, Stains |
For Use With | All Flat Paint |
Surface Material | Drywall, Masonry, Metal, Wood |
Compatible Roller Frame Style | Wire |
Cover Type | Standard |
Surface Texture | Rough |
Description
Minirollers and Trimmers, Cover Type Standard, Surface Texture Rough, Compatible Roller Frame Style Wire, 6 in Overall Length, 3/4 in Nap Size, Surface Material Drywall, Masonry, Metal, Wood, Paint Type Flat Paints, Stains, Core Diameter 1/4 in, Cover Material High-Capacity Fabric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLE WAX Chrome Polish and Rust Remover 10 oz (53777)
- WOOSTER Wooster Brush Sherlock Roller Frame R017-9 (71497690791)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Bright White, Water -Based (K52137249-20)
- RAE Traffic Zone Marking Paint, 1 gal., Black, Latex Acrylic -Based (4928-01)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Foam (RR310-4 1/2)
- WOOSTER 4" Mini Paint Roller Cover, Mohair, 2 PK (R252-4)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric, 3 PK (R725)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap, Velour (RR311-4 1/2)
- WOOSTER 1-.25in. Nap Super-Fab Roller Covers R243-9 (71497632791)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R339)
- WOOSTER 9" Floor Coating Roller, Plastic Looped (R233-9)
- Wooster Paint Rollers and Frames