Shop All Paint Roller Covers
Wooster
6" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK
Mfr # R231-6
Zoro # G1274307
product price: $2.75
/pk 2, $1.38/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Roller Length 6"
- Nap 1/2"
- Cover Material Knit Fabric
- Surfaces Semi-Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R231-6
- Zoro # G1274307
- UPC # 71497189660
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 6" |
Roller Length | 6" |
Overall Length | 6 in |
Core Diameter | 1/4 in |
Nap Size | 1/2 in |
Details
Item | Mini Paint Roller Cover |
Nap | 1/2" |
Cover Material | Knit Fabric |
Surfaces | Semi-Rough |
Paint Type | Flat Paints, Stains |
Surface Material | Drywall, Masonry, Wood |
Cover Type | Standard |
Compatible Roller Frame Style | Wire |
Surface Texture | Semi-Rough |
Description
Mini Paint Rollers, Cover Type Standard, Surface Texture Semi-Rough, Compatible Roller Frame Style Wire, 6 in Overall Length, 1/2 in Nap Size, Surface Material Drywall, Masonry, Wood, Paint Type Flat Paints, Stains, Core Diameter 1/4 in, Cover Material Knit Fabric, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINTLINE PaintLine PSDR Wave Hangers (Set of 20), 20PK (PSDR.W)
- JEN MANUFACTURING Poly Brush 3 Pack 1 in./2 in./3 in. (394559)
- KRYLON INDUSTRIAL Dry Fall Paint, Semi-Gloss, OilBase, White, 5 gal (K000S4536-20)
- TARPS NOW 4' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0420)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap Nap, Woven Mohair, 2 PK (RR304)
- WOOSTER 4 in Paint Roller Cover, 3/16" Nap, Fabric (R206-4)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-14)
- WOOSTER R201-9 PRIMER COVER 3/8IN NAP (00R2010090)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Knit Fabric (00R2730090)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Fabric (R260-9)
- WOOSTER 4-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-4 1/2)
- Wooster Paint Roller Covers