Shop All Paint Brushes
Wooster
6" Block Paint Brush, Black China Bristle, Sealed Maple Wood Handle
Mfr # Z1519-6
Zoro # G0290556
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Block
- Brush Size 6"
- Basic Bristle Material Natural
- Bristle Material Black China
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # Z1519-6
- Zoro # G0290556
- UPC # 71497155399
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 6" |
Brush Length | 2-15/16" |
Bristle Length | 2 15/16 in |
Length | 2-15/16" |
Overall Length | 10-11/16" |
Details
Item | Paint Brush |
Brush Style | Block |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Basic Handle Material | Wood |
Handle Material | Sealed Maple Wood |
Bristle Stiffness | Soft |
Brush Thickness | 9/16 in |
Basic Coating Type | All Paints and Coatings |
Paint Base Type | Oil, Water |
Brush Material | Black China, Stainless Steel, Sealed Hardwood |
Features | Soft Formulation, Fine Touch, Chisel Construction |
Color | Black (Bristle) |
Handle Color | Beige |
Ferrule Material | Stainless Steel |
Bristle Thickness | 9/16 in |
Description
Paint Brush, Brush Style Flat Sash, Brush Size 6 in, Bristle Length 2 15/16 in, Bristle Stiffness Firm, Basic Handle Material Wood, Brush Length 2-15/16 In., Ferrule Material Stainless Steel, Handle Color Beige, Handle Material Sealed Maple Wood, 10-11/16 In. Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Airless Paint Spray Gun High Pressure - 3600PSI - Universal Design (PS7800)
- MIDWEST RAKE 18" Spiked Paint Roller Cover, 1/2" Nap, Metal (48091)
- OLD MASTERS 1/2 Pt Maple Oil-Based Gel Stain (81216)
- BINKS Agitator, 5 Gal (31-425)
- WOOSTER 2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-2)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle (Z3215)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-2)
- WOOSTER F5117 4 in. Import Chip Brush (25445)
- WOOSTER 1 1/2" AS, 1" TAS, 2" Var Angle Sash Paint Brush Set, Gold CT Polyester Bristle, Wood Handle, 3 PK (5229)
- SHUR-LINE Shur-Line 694622 Polyester Paint Brushes; 3 Pack (694622)
- Wooster Paint Brushes