Shop All Paint Brushes
Wooster
6" Block Paint Brush, Black China Bristle, Polyfoam Handle Handle
Mfr # 0Z15190060
Zoro # G3925707
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Block
- Brush Size 6"
- Basic Bristle Material Natural
- Bristle Material Black China
- Handle Material Polyfoam Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 0Z15190060
- Zoro # G3925707
- UPC # 71497155399
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 6" |
Details
Item | Paint Brush |
Brush Style | Block |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Handle Material | Polyfoam Handle |
Description
The Hankow is a high production and high quality stain brush. It's made with a black China bristle and square construction. The soft formulation has a fine touch. The Durapro polyfoam handle resists water and solvents. This high production brush will make any staining project a breeze!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM White, Semi-Gloss, 11 oz (1911-830)
- SHUR-LINE Painting Mitt, Synthetic Lamb Wool, 12in.L (2007098)
- SUNNYSIDE Lacquer Thinner, 1/4 gal., VOC 24g/L (47732)
- TANIS BRUSH 1" Chip Paint Brush, White China Bristle, Wood Handle (00231)
- WOOSTER Wooster Brush F5116-4 4 in. White China Stain Brush (1956960)
- WOOSTER 2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-2 1/2)
- WOOSTER Production Painter Angle (J4645-2 1/2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208)
- RICHARD 7/8" Round Trim Paint Brush (13721)
- Wooster Paint Brushes