Shop All Paint Brushes
Wooster
#6 Artist Paint Brush, Camel Hair Bristle
Mfr # F1628
Zoro # G3948904
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #6
- Basic Bristle Material Natural
- Bristle Material Camel Hair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # F1628
- Zoro # G3948904
- UPC # 71497179005
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #6 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Camel Hair |
Description
Great watercolor/pointed camel hair artist brush with orange handle. Made for use with all watercolors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 7" Paint Roller Cover, 3/8" Nap Nap, Woven Dralon (140670072)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, High Visibility Yellow, Water -Based (203034)
- SHORT CUTS Krylon Fusion All-In-One Flat Clear Paint+Primer Spray Paint 12 oz (K02729007)
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle, 1 (F1627)
- WOOSTER 1 1/2" AS, 1" TAS, 2" Var Angle Sash Paint Brush Set, Gold CT Polyester Bristle, Wood Handle, 3 PK (5229)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-2)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-2 1/2)
- WOOSTER 2" Short Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225-2)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Synthetic Bristle, Plastic Handle (Q3222-1 1/2)
- STARLEE IMPORTS 1" Chip Paint Brush, Wood Handle (1602-1)
- Wooster Paint Brushes