Shop All Paint Roller Extension Poles
Wooster
6'-12' Painting Extension Pole
Mfr # R056
Zoro # G0174898
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Diameter 1 1/2 in
- For Use With 2ZHR5 AND 36T210 roller frames and any threaded tool, 38UY21, 38UY22, 3UW50
- Thread Universal
- Length 6 to 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # R056
- Zoro # G0174898
- UPC # 71497664082
- Country of Origin United States
- Category Paint Roller Extension Poles
Dimensions
Diameter | 1 1/2 in |
Length | 6 to 12 ft |
Overall Length | 12 ft |
Pole Length | 6 to 12 ft |
Minimum Length | 6 ft |
Maximum Length | 12 ft |
Details
Color | Tan |
For Use With | 2ZHR5 AND 36T210 roller frames and any threaded tool, 38UY21, 38UY22, 3UW50 |
Thread | Universal |
Item | Adjustable Painting Extension Pole |
Construction | Hexagonal Aluminum Inner Pole, Rugged Fiberglass Outer Pole |
Material | Fiberglass Outer Pole, Aluminum Inner Pole |
Application | Painting |
Features | Locks Securely In Place |
Telescoping | Yes |
Connection Type | Universal |
Compatible with Manufacturer Part Number | BR047-18, R015-9, R016-9, R017-9, R030 - 9 |
Tip Material | Zinc Die Cast Threaded |
Compatible with Product Type | Any Threaded Tool, Roller Frames |
Paint Extension Pole Type | Adjustable Extension Pole |
Lighted | No |
Compatible Grainger Part Number | 2ZHR5, 36T210, 38UY21, 38UY22, 3UW50 |
Description
Adjustable Painting Extension Pole, Telescoping Yes, 12 ft Maximum Length, 6 ft Minimum Length, Lighted No, 6 to 12 ft Pole Length, Material Fiberglass Outer Pole, Aluminum Inner Pole, Color Tan, 1 1/2 in Diameter, Connection Type Universal, Application Painting, Compatible with Grainger Part Number 2ZHR5, 36T210, 38UY21, 38UY22, 3UW50, Compatible with Manufacturer Part Number BR047-18, R015-9, R016-9, R017-9, R030 - 9, Compatible with Product Type Any Threaded Tool, Roller Frames
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Amber Dye Stain Water-Based Wood Stain (DQA)
- LINZER Project Select 1/2 in. Flat Touch-Up Paint Brush (1100-5)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based (A03650004)
- WELD-AID Exterior Galvanizing Compound, Aluminum/Metallic, Silver, 1 gal (B-200)
- WOOSTER 8'-16' Painting Extension Pole (R057)
- WOOSTER Adjustable Painting Extension Pole, Universal Connection, 4 to 8 ft (R055)
- WOOSTER Paint Roller Pole, 4 ft L, 15/16" Dia., Red (R070-48)
- WOOSTER Painting Extension Pole, 1 to 2 Ft (R097)
- WOOSTER Paint Roller Pole, 5 ft L, 15/16" Dia., Red (R070-60)
- WOOSTER 6'-12' Painting Extension Pole (R092)
- MR. LONGARM Mr. Longarm 7506 Section Super Tab-Lok Extension Pole 3.5 ft. (1601350)
- Wooster Paint Roller Extension Poles