Shop All Paint Roller Covers
This Product is Discontinued
Wooster
6-1/2" Mini Paint Roller Cover, No Nap Nap, Polyamide Yarn, 2 PK (Discontinued)
Mfr # RR306-6-1/2
Zoro # G2586617
This Product is Discontinued
Key Features
- Roller Length 6-1/2"
- Length 6-1/2"
- Nap No Nap
- Cover Material Polyamide Yarn
- Core Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR306-6-1/2
- Zoro # G2586617
- UPC # 071497144102
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 6-1/2" |
Length | 6-1/2" |
Overall Length | 6 1/2 in |
Core Diameter | 3/4 in |
Details
Item | Mini Paint Roller Cover |
Nap | No Nap |
Cover Material | Polyamide Yarn |
Core Material | PVC |
Surfaces | Smooth to Rough |
Style | Roller |
Paint Type | All Flat Paints, Stains |
Features | Super High Capacity to Save Trips to The Bucket; Low Spatter and Very Durable, Closed End On 4 12 Size Saves Time When Painting Corners, Open, 3/4 Core Makes Cleaning Easy and Refills Cost Less, Use with Any of the Jumbo-Koter Cage Frames |
For Use With | Jumbo-Koter Cage Frames |
Surface Texture | Medium, Rough, Semi-Rough, Semi-Smooth, Smooth |
Compatible Roller Frame Style | Cage |
Cover Type | Standard |
Description
Mini Paint Rollers, Cover Type Standard, Surface Texture Medium, Rough, Semi-Rough, Semi-Smooth, Smooth, Compatible Roller Frame Style Cage, 6 1/2 in Overall Length, Paint Type Flat Paints, Stains, Core Diameter 3/4 in, Cover Material Polyamide, Core Material PVC, For Use With Jumbo-Koter Cage Frames, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.