Shop All Paint Roller Covers
Wooster
6-1/2" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK
Mfr # RR327-6.5
Zoro # G1722494
product price: $4.29
/pk 2, $2.15/ea
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6-1/2"
- Length 6-1/2"
- Nap 3/8"
- Cover Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR327-6.5
- Zoro # G1722494
- UPC # 71497189172
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 6-1/2" |
Length | 6-1/2" |
Details
Item | Mini Paint Roller Cover |
Nap | 3/8" |
Cover Material | Microfiber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE BLACK PRIMER 16oz CAN (TM98-16)
- H&S AUTOSHOT Uni-Tab Adapter For Stud Guns (UNI-1063)
- SAS SAFETY Deluxe Pro-Painter Spray Sock (6910)
- WM BARR Wm Barr 8977134 Remover Paint for Carpet - 12 oz (8977134)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (RR300-4 1/2)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester (R295-4)
- WOOSTER 14" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-14)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 2 PK (R229-6)
- WOOSTER 7" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-7)
- WOOSTER 1-.25in. Nap Super-Fab Roller Covers R243-9 (71497632791)
- Wooster Paint Rollers and Frames