Shop All Paint Roller Covers
Wooster
6-1/2" Mini Paint Roller Cover, 3/8" Nap, Fabric
Mfr # RR313-6 1/2
Zoro # G6501682
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6-1/2"
- Length 6-1/2"
- Nap 3/8"
- Cover Material Fabric
- Paint Type All Paints and Enamels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # RR313-6 1/2
- Zoro # G6501682
- UPC # 71497183255
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 6-1/2" |
Length | 6-1/2" |
Details
Item | Mini Paint Roller Cover |
Nap | 3/8" |
Cover Material | Fabric |
Paint Type | All Paints and Enamels |
Description
Super Doo-Z Mini Rollers,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Finish Wood Int Gunstock Quart (70045000)
- ALLWAY 24 Paint Shield (PS1)
- MELNOR Melnor 183651 Green Thumb10 Pattern; Heavyweight Metal Spray Nozzle (183651)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Lambswool (R292)
- WOOSTER 9" Floor Coating Roller, Phenolic, 12 PK (R999-9)
- WOOSTER 9" Paint Roller Cover, 1" Nap, Knit Fabric (R242-9)
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric, 2 PK (R229-6)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR666)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-7)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR667-9)
- WOOSTER 7" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (R206)
- Wooster Paint Rollers and Frames