Shop All Paint Brushes
Wooster
#5 Artist Paint Brush, Camel Hair Bristle
Mfr # F1628
Zoro # G3945027
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #5
- Basic Bristle Material Natural
- Bristle Material Camel Hair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # F1628
- Zoro # G3945027
- UPC # 71497179098
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #5 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Camel Hair |
Description
Great watercolor/pointed camel hair artist brush with orange handle. Made for use with all watercolors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Magikoter Texture Maker Coarse Expoxy Coater (00R2330180)
- RAINGUARD BRANDS 5 Gal. Satin-Lok Silicone Acrylic Sealer, High Gloss, Clear (CR-1405)
- WOOSTER 2" Flat Sash Paint Brush, Chinex Bristle (44120020)
- MIDWEST RAKE 18" Spiked Paint Roller Cover, 1/2" Nap, Metal (48091)
- WOOSTER AMBER FONG 1"" TRIM BRUSH (1123-1)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle, 1 (4230-1 1/2)
- WOOSTER 6" Block Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1519-6)
- WOOSTER 3" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-3)
- WOOSTER 2 in. Bl Woo As Short Brush (D4023-2)
- WOOSTER Wooster Brush F5116-4 4 in. White China Stain Brush (1956960)
- SG TOOL AID All Purpose Economy 4" Paint Brush (17360)
- Wooster Paint Brushes